Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
60A25SS
Description
60A25SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A25SS
BDI # 23072484
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
H60A25 X 1-7/16
Description
H60A25 X 1-7/16 RLR CHAIN SPROCKET ; 60 CHAIN 25 TEETH 1-7/16" BORE W/HT
Part # H60A25 X 1-7/16
BDI # 24163953
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
60A25H
Description
60A25H 23/32 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PIT 25T A-PLATE W/HT
Part # 60A25H
BDI # 911831
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Global Part Number GPN:
37701
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
60TTA25-35-1
Description
60TTA25-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA25-35-1
BDI # 26382317
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore