60TTA33-50-1
Description
60TTA33-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA33-50-1
BDI # 26381049
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore
60TTA33-70-1
Description
60TTA33-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA33-70-1
BDI # 26376823
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore
60A33H
Description
60A33H ROLLER CHAIN SPROCKET ; RS60-1A33T W/HARDENED TOOTH
Part # 60A33H
BDI # 17159635
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore
60TTA33-50-2
Description
60TTA33-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA33-50-2
BDI # 26381162
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore
60TTA33-70-2
Description
60TTA33-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA33-70-2
BDI # 26381050
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore