Page 1 of 10

Next

Compare
60A40SS

COMPARE

60A40SS

Description
60A40SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 60A40SS

BDI # 23072488

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.56

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 9.98
Pitch Diameter - Millimeter: 242.824
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H60A39 1-3/4

COMPARE

H60A39 1-3/4

Description
H60A39 1-3/4 SPOCKET ; PLAIN BORE

TSUBAKI

Part # H60A39 1-3/4

BDI # 21463112

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.321

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.74
Pitch Diameter - Millimeter: 236.753
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H60A36 PER DWG 69261

COMPARE

H60A36 PER DWG 69261

Description
H60A36 PER DWG 69261 SPROCKET ; 9.02" OD X 0.75" P STEEL

TSUBAKI

Part # H60A36 PER DWG 69261

BDI # 21462926

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.606

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.023
Pitch Diameter - Millimeter: 218.592
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A35 X 2-1/2

COMPARE

60A35 X 2-1/2

Description
60A35 X 2-1/2 ; POR SPROCKET

TSUBAKI

Part # 60A35 X 2-1/2

BDI # 22800019

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.367

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.783
Pitch Diameter - Millimeter: 212.52
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60A40SSZ MTO

COMPARE

60A40SSZ MTO

Description
60A40SSZ MTO SPROCKET ; STRAIGHT 40T CHAIN #60

TSUBAKI

Part # 60A40SSZ MTO

BDI # 25184868

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.56

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 9.98
Pitch Diameter - Millimeter: 242.824
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY