60A20SS
Description
60A20SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A20SS
BDI # 23072476
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
60A21SS
Description
60A21SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A21SS
BDI # 23072478
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
60A22SS
Description
60A22SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A22SS
BDI # 23072480
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
60A23SS
Description
60A23SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A23SS
BDI # 23072482
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
H60A21 X 2.188
Description
H60A21 X 2.188 SPROCKET ; 5.43" OD X 3/4" P STEEL PLAIN BORE
Part # H60A21 X 2.188
BDI # 21463111
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore