60TTA28-35-2
Description
60TTA28-35-2 TORQUE LIMITER SPROCKET ; TL350-2 TORQUE LIMITER
Part # 60TTA28-35-2
BDI # 26382319
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
H60A29
Description
H60A29 23/32 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 29T A-PLATE W/HT
Part # H60A29
BDI # 913810
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
H60A28
Description
H60A28 23/32 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 28T A-PLATE W/HT
Part # H60A28
BDI # 913809
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.106
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
H60A26
Description
H60A26 23/32 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 26T A-PLATE W/HT
Part # H60A26
BDI # 913807
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
H60A27
Description
H60A27 23/32 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 27T A-PLATE W/HT
Part # H60A27
BDI # 913808
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Rough Bore