RS60-1B18TQ-TK DRAWING2
Description
TSUBAKI RS60-1B18TQ-TK DRAWING2
Part # RS60-1B18TQ-TK DRAWING2
BDI # 24665004
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
RS60-1B18TQ-TK DARWING 33/4C
Description
TSUBAKI RS60-1B18TQ-TK DARWING 33/4C
Part # RS60-1B18TQ-TK DARWING 33/4C
BDI # 26403181
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
H60B18F X 1-7/8
Description
H60B18 X 1-7/8 RLR CHAIN SPROCKET ; 60 CHAIN 18 TEETH TYPE B 1-7/8IN BORE
Part # H60B18F X 1-7/8
BDI # 21972090
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
H60B18F X 1-3/16
Description
H60B18F X 1-3/16 ROLLER CHAIN SPROCKET ; 3/4" P 18T HT 1-3/16" BORE
Part # H60B18F X 1-3/16
BDI # 916801
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
39113
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
H60B18F X 1-1/8
Description
H60B18F X 1-1/8 ROLLER CHAIN SPROCKET ; 60 CHAIN 18 TEETH TYPE B 1-1/8IN BORE
Part # H60B18F X 1-1/8
BDI # 916800
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
39111
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore