H60B27F X 1-11/16
Description
H60B27 X 1-11/16 RLR CHAIN SPROCKET ; 60 CHAIN 27 TEETH TYPE B 1-11/16IN BORE
Part # H60B27F X 1-11/16
BDI # 21972158
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
H60B27F X 1-7/8
Description
H60B27 X 1-7/8 RLR CHAIN SPROCKET ; 60 CHAIN 27 TEETH TYPE B 1-7/8IN BORE
Part # H60B27F X 1-7/8
BDI # 21972162
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
H60B27F X 2-15/16
Description
H60B27 X 2-15/16 RLR CHAIN SPROCKET ; 60 CHAIN 27 TEETH TYPE B 2-15/16IN BORE
Part # H60B27F X 2-15/16
BDI # 21972164
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
H60SK27
Description
H60SK27 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 27T QD-BUSH W/HT
Part # H60SK27
BDI # 920287
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore