60B34F X 1-15/16
Description
H60B34F X 1-15/16ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60B34F X 1-15/16
BDI # 915453
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.544
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Finished Bore
60B34F X 1-3/16
Description
H60B34F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B34F X 1-3/16
BDI # 915446
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.544
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Finished Bore
60B34F X 1-3/8
Description
H60B34F X 1-3/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B34F X 1-3/8
BDI # 915448
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.544
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Finished Bore
H60B34F X 1-15/16
Description
H60B34 X 1-15-16 RLR CHAIN SPROCKET ; 60 CHAIN 34 TEETH TYPE B 1-15-16IN BORE
Part # H60B34F X 1-15/16
BDI # 21972188
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Finished Bore
60Q34H
Description
60Q34H ROLLER CHAIN SPROCKET ; 3/4" P 34T Q1 BUSHED W/HARDENED TEETH
Part # 60Q34H
BDI # 17159846
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Other Features:
Split Taper Bushing
Global Part Number GPN:
573336
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Bushed