H60A36 PER DWG 69261
Description
H60A36 PER DWG 69261 SPROCKET ; 9.02" OD X 0.75" P STEEL
Part # H60A36 PER DWG 69261
BDI # 21462926
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
H60B36 X 2-1/8 KW SS
Description
H60B36 X 2-1/8 KW SS CHAIN SPROCKET ; 9.023" OD X 1-1/2" LTB X 3/4" P STEEL
Part # H60B36 X 2-1/8 KW SS
BDI # 21462882
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
60B36 X 2.75 KW 2SS MTO
Description
60B36 X 2.75 KW 2SS MTO SPROCKET ; FINISHED BORE
Part # 60B36 X 2.75 KW 2SS MTO
BDI # 25879812
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
H60A36 X 4.61 PER DWG 27822A-4007 MTO
Description
H60A36 X 4.61 PER DWG 27822A-4007 MTO ; CHAIN SPROCKET
Part # H60A36 X 4.61 PER DWG 27822A-4007 MTO
BDI # 25183387
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
60TTA36-70-1
Description
60TTA36-70-1 TORQUE LIMITER SPROCKET ; TL700-1 TORQUE LIMITER
Part # 60TTA36-70-1
BDI # 26369141
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore