Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
60B60SS X 3/4 RSB
Description
60B60SS X 3/4 RSB ROLLER CHAIN SPROCKET
Part # 60B60SS X 3/4 RSB
BDI # 22376983
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
14.761
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
60B60FH X 1-3/8
Description
60B60FH X 1-3/8 ROLLER CHAIN SPROCKET ; 3/4" P 60T 1-3/8" BORE W/HARDENED TEETH
Part # 60B60FH X 1-3/8
BDI # 17159800
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Global Part Number GPN:
572246
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
60B60FH X 1-3/16
Description
60B60FH X 1-3/16 ROLLER CHAIN SPROCKET ; 3/4" P 60T 1-3/16" BORE W/HARDENED TEETH
Part # 60B60FH X 1-3/16
BDI # 17159798
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Global Part Number GPN:
572363
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore