HDS80ATL17
Description
DS80ATL17H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 17T DBL SGL TL W/HT
Part # HDS80ATL17
BDI # 919735
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed