80TTA20-35-1
Description
80TTA20-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA20-35-1
BDI # 26376933
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
H80A18
Description
H80A18 15/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 18T A-PLATE W/HT
Part # H80A18
BDI # 913821
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
80TTA15-35-2
Description
80TTA15-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA15-35-2
BDI # 26376845
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
80TTA20-50-1
Description
80TTA20-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA20-50-1
BDI # 26376934
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
80TTA19-50-2
Description
80TTA19-50-2 TORQUE LIMITER SPROCKET ; TL500-2 TORQUE LIMITER
Part # 80TTA19-50-2
BDI # 26380809
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
154.32
Mounting Method:
Rough Bore