H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT
Description
H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT ; ROLLER CHAIN SPROCKET
Part # H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT
BDI # 25953268
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Finished Bore