Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
H80B16 X 2-3/8 KW 2SS
Description
H80B16 X 2-3/8 KW 2SS CHAIN SPROCKET ; 5.627" OD X 1-5/8" LTB X 1" P STEEL
Part # H80B16 X 2-3/8 KW 2SS
BDI # 21572384
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
H80B16 X 1-1/2 KW SS
Description
H80B16 X 1-1/2 KW SS CHAIN SPROCKET ; POR 80 ANSI 1" PITCH 1-1/2" BORE
Part # H80B16 X 1-1/2 KW SS
BDI # 23032973
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
H80B16F X 1-15/16
Description
H80B16F X 1-15/16 ROLLER CHAIN SPROCKET ; 80 CHAIN 16 TEETH TYPE B 1-15/16IN BORE
Part # H80B16F X 1-15/16
BDI # 916996
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
39318
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
H80B16 X 1-1/2
Description
80B16H X 1-1/2 SPROCKET ; 5.627" OD X 1-5/8" LTB X 1" P STEEL
Part # H80B16 X 1-1/2
BDI # 21525143
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore