80TTA19-50-2
Description
80TTA19-50-2 TORQUE LIMITER SPROCKET ; TL500-2 TORQUE LIMITER
Part # 80TTA19-50-2
BDI # 26380809
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
154.32
Mounting Method:
Rough Bore
H80B19
Description
H80B19 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 19T B-STYLE W/HT
Part # H80B19
BDI # 914001
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
H80B19X45MM 14X3.8MM KW 2SS
Description
H80B19X45MM 14X3.8MM KW 2SS SPROCKET ; 1SS OVER KW1SS AT 120 DEG W/HT
Part # H80B19X45MM 14X3.8MM KW 2SS
BDI # 23597660
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
80B19H X 2-7/16
Description
80B19H X 2-7/16 SPROCKET ; 1" PITCH 2-7/16" BORE 19-TEETH
Part # 80B19H X 2-7/16
BDI # 21542387
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore