80B20X45MM 14X3.8MM KW 2SS
Description
80B20X45MM 14X3.8MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEGREES
Part # 80B20X45MM 14X3.8MM KW 2SS
BDI # 24677895
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
DS80A20H X 2-7/8
Description
DS80A20H X 2-7/8 CHAIN SPROCKET ; 6.91" OD X 2-3/16" LTB X 1" P STEEL
Part # DS80A20H X 2-7/8
BDI # 21463105
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
H80B20F X 1-1/16
Description
H80B20 X 1-1/16 RLR CHAIN SPROCKET ; 80 CHAIN 20 TEETH TYPE B 1-1/16IN BORE
Part # H80B20F X 1-1/16
BDI # 21972322
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
H80B20F X 2-1/4
Description
H80B20 X 2-1/4 RLR CHAIN SPROCKET ; 80 CHAIN 20 TEETH TYPE B 2-1/4IN BORE
Part # H80B20F X 2-1/4
BDI # 21972326
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
80B20H X 2-7/16
Description
80B20H X 2-7/16 ROLLER CHAIN SPROCKET ; 80 ANSI CHAIN 20 TEETH 1" PITCH
Part # 80B20H X 2-7/16
BDI # 21834316
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore