H80B54F X 3-7/16
Description
H80B54 X 3-7/16 RLR CHAIN SPROCKET ; 80 CHAIN 54 TEETH TYPE B 3-7/16IN BORE
Part # H80B54F X 3-7/16
BDI # 21972446
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore
80B54F X 2-7/16 5/8KW 2SS
Description
80B54F X 2-7/16 5/8KW 2SS SPROCKET ; 2-7/16" BORE
Part # 80B54F X 2-7/16 5/8KW 2SS
BDI # 25163770
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore
80BTL54H
Description
80BTL54H ROLLER CHAIN SPROCKET ; 1" P 54T BORE W/HARDENED TOOTH
Part # 80BTL54H
BDI # 17159921
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38158
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
80B54F X 1-3/8
Description
H80B54F X 1-3/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B54F X 1-3/8
BDI # 916132
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore
80B54F X 1-1/4
Description
H80B54F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B54F X 1-1/4
BDI # 916131
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore