Page 1 of 133

Next

Compare
H80B13F X 2-1/8

COMPARE

H80B13F X 2-1/8

Description
H80B13 X 2-1/8 RLR CHAIN SPROCKET ; 80 CHAIN 13 TEETH TYPE B 2-1/8IN BORE

TSUBAKI

Part # H80B13F X 2-1/8

BDI # 21972240

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.179

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.657
Pitch Diameter - Millimeter: 106.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B13F X 2-3/16

COMPARE

H80B13F X 2-3/16

Description
H80B13 X 2-3/16 RLR CHAIN SPROCKET ; 80 CHAIN 13 TEETH TYPE B 2-3/16IN BORE

TSUBAKI

Part # H80B13F X 2-3/16

BDI # 21972242

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.179

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.657
Pitch Diameter - Millimeter: 106.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B14F X 1-13/16

COMPARE

H80B14F X 1-13/16

Description
H80B14 X 1-13/16 RLR CHAIN SPROCKET ; 80 CHAIN 14 TEETH TYPE B 1-13/16IN BORE

TSUBAKI

Part # H80B14F X 1-13/16

BDI # 21972246

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.494

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.981
Pitch Diameter - Millimeter: 114.15
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B14F X 1-15/16

COMPARE

H80B14F X 1-15/16

Description
H80B14 X 1-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 14 TEETH TYPE B 1-15/16IN BORE

TSUBAKI

Part # H80B14F X 1-15/16

BDI # 21972248

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.494

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.981
Pitch Diameter - Millimeter: 114.15
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H8017F X 2-7/16

COMPARE

H8017F X 2-7/16

Description
H8017 X 2-7/16 ROLLER CHAIN SPROCKET ; 2-7/16IN BORE 17 TEETH

TSUBAKI

Part # H8017F X 2-7/16

BDI # 21920068

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.442

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.949
Pitch Diameter - Millimeter: 138.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY