HD80B14F X 2-1/8 KW 2SS
Description
HD80B14F X 2-1/8 KW 2SS SPROCKET ; 80 ANSI 14 HRD TEETH 2-1/8" BORE
Part # HD80B14F X 2-1/8 KW 2SS
BDI # 24967142
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
HD80B14F X 1-7/8
Description
HD80B14 X 1-7/8 RLR CHAIN SPROCKET ; 80 CHAIN 14 TEETH 2 STRD 1-7/8IN BORE
Part # HD80B14F X 1-7/8
BDI # 21972911
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
HD80B14F X 1-1/2
Description
HD80B14 X 1-1/2 RLR CHAIN SPROCKET ; 80 CHAIN 14 TEETH 2 STRD 1-1/2IN BORE
Part # HD80B14F X 1-1/2
BDI # 21972905
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
HD80B14F X 1-3/4
Description
HD80B14 X 1-3/4 RLR CHAIN SPROCKET ; 80 CHAIN 14 TEETH 2 STRD 1-3/4IN BORE
Part # HD80B14F X 1-3/4
BDI # 21972907
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
HD80B14F X 2-3/16
Description
HD80B14 X 2-3/16 RLR CHAIN SPROCKET ; 80 CHAIN 14 TEETH 2 STRD 2-3/16IN BORE
Part # HD80B14F X 2-3/16
BDI # 21972913
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore