H81XA20
Description
H81XA20 1-1/2IN RSB RLR CHAIN SPROCKET ; POR 2.609" P 20T A PLATE 1-1/2" MPB
Part # H81XA20
BDI # 24341279
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
16.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.603
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
423.621
Mounting Method:
Rough Bore