H50B12F X 1-1/4
Description
H50B12F X 1-1/4 ROLLER CHAIN SPROCKET ; 5/8" P 12T HT 1-1/4" BORE
Part # H50B12F X 1-1/4
BDI # 916563
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
38830
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
H50B11
Description
H50B11 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 11T B-STYLE W/HT
Part # H50B11
BDI # 913947
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore