Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.321
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
H120BTL35
Description
H120BTL35 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 35T TAPERLOCK W/HT
Part # H120BTL35
BDI # 919535
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.567
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed