Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
3.718
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.231
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
H35A17
Description
H35A17 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 17T A-PLATE W/HT
Part # H35A17
BDI # 913737
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.231
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore