Page 1 of 6

Next

Compare
H12BA13

COMPARE

H12BA13

Description
12BA13 ; POR SB 14MM HARDENED SPROCKET

TSUBAKI

Part # H12BA13

BDI # 921349

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.134
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 3.493
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 79.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2052A13H

COMPARE

2052A13H

Description
2052A13H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 2052A13H

BDI # 17158912

Features

Chain Pitch - Inch: 1.25
Chain Size: 2052
Pitch Diameter - Inch: 5.223
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.82
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572340
Pitch Diameter - Millimeter: 132.67
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H60A13

COMPARE

H60A13

Description
H60A13 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 13T A-PLATE W/HT

TSUBAKI

Part # H60A13

BDI # 913794

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.134

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.493
Pitch Diameter - Millimeter: 79.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60A13

COMPARE

D60A13

Description
D60A13 SPROCKET ; SB 3/4"

TSUBAKI

Part # D60A13

BDI # 913018

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.134

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.493
Pitch Diameter - Millimeter: 79.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H20BA13

COMPARE

H20BA13

Description
20BA13 ; POR USE H20BA13-BORE NON STD BORE SZ

TSUBAKI

Part # H20BA13

BDI # 921469

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 5.223
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 5.821
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 132.67
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY