Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
2042A17H
Description
2042A17H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2042A17H
BDI # 17158995
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.95
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572769
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
H16A17 X 14MM RSB
Description
H16A17 X 14MM RSB ROLLER CHAIN SPROCKET
Part # H16A17 X 14MM RSB
BDI # 22379535
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
80TTA17-35-1
Description
80TTA17-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA17-35-1
BDI # 26376846
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
H80A17
Description
H80A17 15/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 17T A-PLATE W/HT
Part # H80A17
BDI # 913820
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore