Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
20A17
Description
20A17 X 24MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A17
BDI # 23072566
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
H100A17
Description
H100A17 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 17T A-PLATE W/HT
Part # H100A17
BDI # 913842
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
2052A17H
Description
2052A17H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A17H
BDI # 17158916
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.44
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572526
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore