H35A27
Description
H35A27 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 27T A-PLATE W/HT
Part # H35A27
BDI # 913747
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.23
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.434
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.23
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
3.434
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
5.723
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.154
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.289
Pitch Diameter - Millimeter:
54.712
Mounting Method:
Rough Bore
H12A27 X 19MM RSB
Description
H12A27 X 19MM RSB ROLLER CHAIN SPROCKET
Part # H12A27 X 19MM RSB
BDI # 22383308
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Rough Bore