Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.106
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
50A28SS
Description
50A28SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 50A28SS
BDI # 23072462
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.922
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
5.922
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
H10A28 X 18MM RSB
Description
H10A28 X 18MM RSB ROLLER CHAIN SPROCKET
Part # H10A28 X 18MM RSB
BDI # 22377561
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
18MM Plain Bore
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
H08A28 X 16MM RSB
Description
H08A28 X 16MM RSB ROLLER CHAIN SPROCKET
Part # H08A28 X 16MM RSB
BDI # 22375445
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
113.43
Mounting Method:
Rough Bore