Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.529
Global Part Number GPN:
572962
Pitch Diameter - Millimeter:
60.757
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.321
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
H41A30
Description
H41A30 19/32 RSB ROLLER CHAIN SPROCKET ; RS41-1A30T W/HARDENED TOOTH
Part # H41A30
BDI # 911719
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
37633
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
60TTA30-50-1
Description
60TTA30-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA30-50-1
BDI # 26381047
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore