Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.63
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.756
Pitch Diameter - Millimeter:
66.802
Mounting Method:
Rough Bore
50TTA33-35-1
Description
50TTA33-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA33-35-1
BDI # 26376873
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.945
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.15
Pitch Diameter - Millimeter:
100.2
Mounting Method:
Rough Bore
50TTA33-50-2
Description
50TTA33-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA33-50-2
BDI # 26376874
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.575
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.921
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore