Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.258
Other Features:
Taper Lock Bushing | With 2 Set Screw
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Bushed
HD60BTL25
Description
D60BTL25H ROLLER CHAIN SPROCKET ; 3/4" P 25T HT BORE FOR 2517 BUSHING
Part # HD60BTL25
BDI # 919700
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37798
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37794
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
H40SH25
Description
H40SH25 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 25T QD-BUSH W/HT
Part # H40SH25
BDI # 920230
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Bushed
H50P25
Description
H50P25 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 25T B-STYLE W/HT
Part # H50P25
BDI # 918747
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.323
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed