Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
2050B25H
Description
2050B25H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B25H
BDI # 17158907
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
5.026
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.32
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573114
Pitch Diameter - Millimeter:
127.66
Mounting Method:
Rough Bore
HD60B25
Description
D60B25H ROLLER CHAIN SPROCKET ; 3/4" P 25T HT DOUBLE 1" MIN BORE
Part # HD60B25
BDI # 913436
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Global Part Number GPN:
37279
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore