81XC14F X 2-3/16 SPLIT
Description
81XC14F X 2-3/16 SPLIT SPROCKET
Part # 81XC14F X 2-3/16 SPLIT
BDI # 20887688
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Finished Bore
78C14F X 2-15/16 SPLIT MILL
Description
78C14F X 2-15/16 SPLIT MILL ; POR SPROCKETS
Part # 78C14F X 2-15/16 SPLIT MILL
BDI # 917421
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.72
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
297.688
Mounting Method:
Finished Bore
81XC14F X 2-15/16 MILL
Description
81XC14F X 2-15/16 MILL ; POR SPROCKETS
Part # 81XC14F X 2-15/16 MILL
BDI # 917597
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Finished Bore
81XC14F X 1-7/16 SPLIT MILL
Description
81XC14F X 1-7/16 SPLIT MILL ; POR 81XC14F-1 7/16 SPLIT MILL
Part # 81XC14F X 1-7/16 SPLIT MILL
BDI # 917590
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Finished Bore
81XC14F X 3-15/16 SPLIT
Description
81XC14F X 3-15/16 SPLIT SPROCKET ; 3-15/16 SPLIT
Part # 81XC14F X 3-15/16 SPLIT
BDI # 20887696
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Finished Bore