H140C21 X 3-7/16 KW SS SPLIT

COMPARE

H140C21 X 3-7/16 KW SS SPLIT

Description
140C21H X 3-7/16 KW SS SPLIT SPROCKET ; 12.661" OD X 2.5" LTB X 1-3/4" P STEEL

TSUBAKI

Part # H140C21 X 3-7/16 KW SS SPLIT

BDI # 21524837

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.743
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.661
Other Features: Split Type | With Set Screw
Pitch Diameter - Millimeter: 298.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY