1125MT25C-SDS
Description
1125MT25C SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1125MT25C-SDS
BDI # 922955
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
Belt Width - Millimeter:
25