1125MT25C-SDS

COMPARE

1125MT25C-SDS

Description
1125MT25C SDS ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1125MT25C-SDS

BDI # 922955

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY