HDS60P19
Description
DS60P19 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED
Part # HDS60P19
BDI # 918925
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.945
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
H40JA19
Description
H40JA19 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 19T B-STYLE W/HT
Part # H40JA19
BDI # 920224
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.472
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.292
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed