60Q36H
Description
60Q36H ROLLER CHAIN SPROCKET ; 3/4" P 36T Q1 BUSHED W/HARDENED TEETH
Part # 60Q36H
BDI # 17159848
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Split Taper Bushing
Global Part Number GPN:
573161
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
60SK36H
Description
60SK36H ROLLER CHAIN SPROCKET ; 3/4" P 36T SK BUSHED W/HARDENED TOOTH
Part # 60SK36H
BDI # 920134
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
QD Bushing
Global Part Number GPN:
38028
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.023
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
D60CTL36H
Description
D60CTL36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D60CTL36H
BDI # 17160067
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Taper Lock Bushing
Global Part Number GPN:
573106
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.023
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed