2082B24H
Description
2082B24H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B24H
BDI # 17159026
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
15.323
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.39
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572251
Pitch Diameter - Millimeter:
389.204
Mounting Method:
Rough Bore
2082A24H
Description
2082A24H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A24H
BDI # 17159126
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
15.323
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.39
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572170
Pitch Diameter - Millimeter:
389.204
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
16.392
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.392
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Rough Bore
D160B24H
Description
D160B24H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160B24H
BDI # 17159968
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Global Part Number GPN:
37193
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Rough Bore