80F112

COMPARE

80F112

Description
NOT AVAILABLE IN US

TSUBAKI

Part # 80F112

BDI # 920139

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 35.655
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 36.241
Other Features: QD Bushing
Pitch Diameter - Millimeter: 905.637
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
RS80-1C112T

COMPARE

RS80-1C112T

Description
80B112 ; POR SPROCKET SB 1 3/8IN

TSUBAKI

Part # RS80-1C112T

BDI # 912902

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.655

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 36.241
Pitch Diameter - Millimeter: 905.637
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H80F112

COMPARE

H80F112

Description
H80F112 ROLLER CHAIN SPROCKET ; 1" P 112T F BUSHED W/HARDENED TEETH

TSUBAKI

Part # H80F112

BDI # 24341487

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 35.655
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 36.241
Other Features: QD Bushing
Pitch Diameter - Millimeter: 905.637
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H80A112 X 31IN BORE

COMPARE

H80A112 X 31IN BORE

Description
H80A112 X 31IN BORE SPROCKET ; 1" PITCH 31" BORE 112-TEETH

TSUBAKI

Part # H80A112 X 31IN BORE

BDI # 21542385

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.655

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 36.241
Pitch Diameter - Millimeter: 905.637
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80S112

COMPARE

80S112

Description
80S112 ; POR SPLIT TAPER SPROCKET

TSUBAKI

Part # 80S112

BDI # 918456

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 35.655
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 36.241
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 905.637
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY