D200C20H X 2 RSB
Description
D200C20H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C20H X 2 RSB
BDI # 22381683
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Rough Bore
81XB20F X 3-15/16
Description
81XB20F-3R ROLLER CHAIN SPROCKET ; 3-15/16" KWY 2SS
Part # 81XB20F X 3-15/16
BDI # 20887178
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
16.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.603
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
423.621
Mounting Method:
Finished Bore
H140B20F X 3-5/8
Description
H140B20 X 3-5/8 RLR CHAIN SPROCKET ; 140 CHAIN 20 TEETH TYPE B 3-5/8IN BORE
Part # H140B20F X 3-5/8
BDI # 21971776
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore
81XB20F X 2-15/16 SPLIT
Description
81XB20F-2R-SPLIT ROLLER CHAIN SPROCKET
Part # 81XB20F X 2-15/16 SPLIT
BDI # 20887658
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
16.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.603
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
423.621
Mounting Method:
Finished Bore
D120B20H X 3-5/8
Description
D120B20H X 3-5/8 SPROCKET ; 10.371" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B20H X 3-5/8
BDI # 21472707
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore