D180A28H X 2 RSB
Description
D180A28H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180A28H X 2 RSB
BDI # 22381541
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
20.096
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.319
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
510.438
Mounting Method:
Rough Bore
D180B28H X 2 RSB
Description
D180B28H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180B28H X 2 RSB
BDI # 22381553
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
20.096
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.319
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
510.438
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.096
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.319
Pitch Diameter - Millimeter:
510.438
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.096
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
21.319
Pitch Diameter - Millimeter:
510.438
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.688
Pitch Diameter - Millimeter:
567.106
Mounting Method:
Rough Bore