40B50FH X 1-3/16
Description
40B50FH X 1-3/16 ROLLER CHAIN SPROCKET ; 1/2" P 50T 1-3/16" BORE W/HARDENED TEETH
Part # 40B50FH X 1-3/16
BDI # 17159376
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Global Part Number GPN:
572148
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore
40B50FH X 1-7/16
Description
40B50FH X 1-7/16 ROLLER CHAIN SPROCKET ; 1/2" P 50T 1-7/16" BORE W/HARDENED TEETH
Part # 40B50FH X 1-7/16
BDI # 17159377
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Global Part Number GPN:
572916
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore
5014MT40AF-L510F1L
Description
5014MT40AF L510F1L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-L510F1L
BDI # 926437
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
5014MT40AF-F1.875
Description
5014MT40AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-F1.875
BDI # 926430
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
5014MT40AF-L75F2D
Description
5014MT40AF L75F2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-L75F2D
BDI # 926448
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40