50B72F X 1-3/4
Description
H50B72F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B72F X 1-3/4
BDI # 915370
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.69
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.752
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
7214MT115A-F1.375
Description
7214MT115A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 7214MT115A-F1.375
BDI # 927182
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.752
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.463
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.752
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Rough Bore