9014MT85A-3535
Description
9014MT85A 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT85A-3535
BDI # 927592
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
85
9014MT115A-F1.500
Description
9014MT115A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT115A-F1.500
BDI # 927548
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
9014MT170A-4545
Description
9014MT170A 4545 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT170A-4545
BDI # 927559
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
170
9014MT40A-3020
Description
9014MT40A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT40A-3020
BDI # 927562
Features
Pitch Diameter - Inch:
15.796
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.218
Mounting Method:
Bushed
Belt Width - Millimeter:
40
9014MT115A-J
Description
9014MT115A J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT115A-J
BDI # 927557
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
115