80B60FH X 1-7/16
Description
80B60FH X 1-7/16 ROLLER CHAIN SPROCKET ; 1" P 60T 1-7/16" BORE W/HARDENED TEETH
Part # 80B60FH X 1-7/16
BDI # 17159910
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Global Part Number GPN:
573027
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
17.854
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
18.818
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
19.681
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
11214MT115A-4545
Description
11214MT115A 4545 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT115A-4545
BDI # 922886
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
115
80B58F X 1-7/16
Description
80B58F X 1-7/16 ; POR SPROCKET 1 7/16IN KW 2SS
Part # 80B58F X 1-7/16
BDI # 916181
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.471
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.044
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
469.163
Mounting Method:
Finished Bore