60B70F X 1-5/8
Description
H60B70F X 1-5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B70F X 1-5/8
BDI # 915792
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.15
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Finished Bore
2082B26H
Description
2082B26H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B26H
BDI # 17159028
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
16.593
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.67
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572553
Pitch Diameter - Millimeter:
421.45
Mounting Method:
Rough Bore
80B60FH X 1-7/16
Description
80B60FH X 1-7/16 ROLLER CHAIN SPROCKET ; 1" P 60T 1-7/16" BORE W/HARDENED TEETH
Part # 80B60FH X 1-7/16
BDI # 17159910
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Global Part Number GPN:
573027
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore
HD140B30F X 2-15/16
Description
HD140B30 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 30 TEETH 2 STRD 2-15/16IN BORE
Part # HD140B30F X 2-15/16
BDI # 21972863
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
16.734
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
17.567
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Rough Bore