19214MT40A-F2.000
Description
19214MT40A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT40A-F2.000
BDI # 923248
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
19214MT40A-F1.250
Description
19214MT40A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT40A-F1.250
BDI # 923242
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
19214MT40A-F1.125
Description
19214MT40A F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT40A-F1.125
BDI # 923241
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
19214MT170A-M
Description
19214MT170A M ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT170A-M
BDI # 923238
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
170
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
32.255
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.527
Pitch Diameter - Millimeter:
819.277
Mounting Method:
Rough Bore