.7512EP3ESS56CFL
Description
.7512EP3ESS56CFL WASH DOWN DUTY ; SHARK FR 56
Part # .7512EP3ESS56CFL
BDI # 958343
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
593151
Mounting Method:
C-Face | Round Frame
.7518EP3ESS56CFL
Description
.7518EP3ESS56CFL WASH DOWN DUTY ; SHARK FR 56
Part # .7518EP3ESS56CFL
BDI # 958356
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
593157
Mounting Method:
C-Face | Round Frame
.5012EP3ESS56C
Description
.5012EP3ESS56C WASH DOWN DUTY ; 0.5HP 6 56C WCF2
Part # .5012EP3ESS56C
BDI # 958138
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
594194
.3318EP3ESS56C
Description
.3318EP3ESS56C WASHDOWN MOTOR ; 0.33HP 4P 56C WCF2
Part # .3318EP3ESS56C
BDI # 958074
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
593096
.5018EP3ESS56CFL
Description
.5018EP3ESS56CFL MULTIPURPOSE AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # .5018EP3ESS56CFL
BDI # 958263
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
592965
Mounting Method:
C-Face | Round Frame