00218ET3ESS145TC
Description
00218ET3ESS145TC AC MOTOR ; 208-230/460V 2HP 3PH 1800RPM 145TC TEFC
Part # 00218ET3ESS145TC
BDI # 958964
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.6
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted